Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Powder Pack, PK100

  • Mfr # CI2-3 TP

  • Zoro # G103559624


product price: $37.95
/pk 100, $0.38/ea

Key Features

Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.02 to 2.00 mg/L Cl2 on pHotoFlex and 900 or 0.1 to 8.0 mg/L Using Two Packs On the 900 Only
Includes
(100) Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CI2-3 TP
Zoro #
G103559624
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - DPD - Total Chlorine
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.02 to 2.00 mg/L Cl2 on pHotoFlex and 900 or 0.1 to 8.0 mg/L Using Two Packs On the 900 Only
Includes
(100) Packs
For Use With
Photometer
Product Type
Colorimeter Reagents - DPD - Total Chlorine
Concentration
0.02 - 2.00 mg/l Cl2 on pHotoFlex and 900; 1 - 8.0 mg/L using two packs on the 900 only
Chemical Grade
Lab
Special Information
0.02 to 2.00 mg/l Cl2 on PhotoFlex and 900 or 0.1 to 8.0 mg/L using Two Packs on the 900 Only
Volume
10 mL
Compatible Manufacturer Model Number
900
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Container Type
Pack
Storage Temperature - Maximum
20 Degrees C

Description

Colorimeter Reagents - DPD - Total Chlorine, Concentration 0.02 - 2.00 mg/l Cl2 on pHotoFlex and 900; 1 - 8.0 mg/L using two packs on the 900 only, Chemical Grade Lab, Special Information 0.02 to 2.00 mg/l Cl2 on PhotoFlex and 900 or 0.1 to 8.0 mg/L using Two Packs on the 900 Only, Package Quantity 100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.