Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Powder Pack, PK100

  • Mfr # CI2-F5T

  • Zoro # G003559557


product price: $32.25
/pk 100, $0.32/ea

Key Features

Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0 to 3.5 mg/L Cl2 for Other Manufacturer Instruments Only
Includes
(100) Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI2-F5T
Zoro #
G003559557
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - DPD - Total Chlorine
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0 to 3.5 mg/L Cl2 for Other Manufacturer Instruments Only
Includes
(100) Packs
For Use With
Photometer
Product Type
Colorimeter Reagents - DPD - Total Chlorine
Concentration
0 - 3.5 mg/l Cl2 for other manufacturer instruments only
Chemical Grade
Lab
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills
Compatible Manufacturer Model Number
900
Container Type
Pack
Volume
5 mL
Special Information
0 to 3.5 mg/l Cl2

Description

Colorimeter Reagents - DPD - Total Chlorine, Concentration 0 - 3.5 mg/l Cl2 for other manufacturer instruments only, Chemical Grade Lab, Special Information 0 to 3.5 mg/l Cl2, Package Quantity 100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.