Reagent, Powder Pack, PK100
Mfr # NH4-1 TP
Zoro # G3237232
product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.01 to 0.50mg/L NH4-N, 0.01 to 0.64 NH4, NH3-N & NH3 Can Be Calculated with pHotoFlex pH and Connected pH/Temp External Probe, Range is Temp and pH Dependent. pHotoFlex STD Can Calculate NH3 Via Multiplier
Includes
(100) Packs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH4-1 TP
Zoro #
G3237232
UPC #
-
Country of Origin
Germany
Details
Item
Colorimeter Reagents - Nitrogen - Ammonia
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.01 to 0.50mg/L NH4-N, 0.01 to 0.64 NH4, NH3-N & NH3 Can Be Calculated with pHotoFlex pH and Connected pH/Temp External Probe, Range is Temp and pH Dependent. pHotoFlex STD Can Calculate NH3 Via Multiplier
Includes
(100) Packs
For Use With
Photometer
Concentration
0.01 - 0.50 mg/l NH4-N; 0.01 - 0.64 NH4
Chemical Grade
Lab
Product Type
Colorimeter Reagents - Nitrogen - Ammonia
Special Information
0.01 to 0.50 mg/l NH4-N, 0.01 to 0.64 NH4, NH3-N & NH3 can be Calculated with PhotoFlex pH and Connected pH/Temp External Probe, Range is Temp and pH Dependent. PhotoFlex STD can Calculate NH3 via Multiplier
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Container Type
Pack
REMOVE - Previous PI Node
Reagents and Refills
Description
Colorimeter Reagents - Nitrogen - Ammonia, Concentration 0.01 - 0.50 mg/l NH4-N; 0.01 - 0.64 NH4, Chemical Grade Lab, Special Information 0.01 to 0.50 mg/l NH4-N, 0.01 to 0.64 NH4, NH3-N & NH3 can be Calculated with PhotoFlex pH and Connected pH/Temp External Probe, Range is Temp and pH Dependent. PhotoFlex STD can Calculate NH3 via Multiplier, Package Quantity 100
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.