Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Powder Pack, PK100

  • Mfr # SI-1 TP (LR)

  • Zoro # G203559562


product price: $91.29
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.005 to 0.748 Si, 0.01 to 1.60mg/L SiO2
Includes
(100) Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1 TP (LR)
Zoro #
G203559562
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - Silica
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.005 to 0.748 Si, 0.01 to 1.60mg/L SiO2
Includes
(100) Packs
For Use With
Photometer
Product Type
Colorimeter Reagents - Silica
Chemical Grade
Lab
Concentration
0.01 - 1.60 mg/l SiO2; 0.005 - 0.748 Si
REMOVE - Previous PI Node
Reagents and Refills
Container Type
Pack
Special Information
0.005 to 0.748 Si, 0.01 to 1.60 mg/l SiO2
Compatible Product Type
PhotoFlex Colorimeter, Photometers

Description

Colorimeter Reagents - Silica, Concentration 0.01 - 1.60 mg/l SiO2; 0.005 - 0.748 Si, Chemical Grade Lab, Special Information 0.005 to 0.748 Si, 0.01 to 1.60 mg/l SiO2, Package Quantity 100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.