Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Powder Pack, PK100

  • Mfr # SI-2 TP (HR)

  • Zoro # G203559616


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.3 to 3.27 mg/L Si with 28 mm Cell, 0.5 to 46.7 mg/L Si with 16 mm Cell, 0.7 to 70.0 mg/L SiO2, 1 to 100 mg/L SiO2
Includes
(100) Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-2 TP (HR)
Zoro #
G203559616
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - Silica
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.3 to 3.27 mg/L Si with 28 mm Cell, 0.5 to 46.7 mg/L Si with 16 mm Cell, 0.7 to 70.0 mg/L SiO2, 1 to 100 mg/L SiO2
Includes
(100) Packs
For Use With
Photometer
Product Type
Colorimeter Reagents - Silica
Concentration
0.7 - 70.0 mg/l SiO2; 0.3 - 3.27 mg/L Si with 28 mm cell; 1 - 100 mg/l SiO2; 0.5 - 46.7 mg/l Si with 16 mm cell
Chemical Grade
Lab
Container Type
Pack
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Special Information
0.3 to 3.27 mg/L Si with 28 mm cell. 1 to 100 mg/l SiO2, 0.5 to 46.7 mg/l Si with 16 mm cell, 0.7 to 70.0 mg/l SiO2

Description

Colorimeter Reagents - Silica, Concentration 0.7 - 70.0 mg/l SiO2; 0.3 - 3.27 mg/L Si with 28 mm cell; 1 - 100 mg/l SiO2; 0.5 - 46.7 mg/l Si with 16 mm cell, Chemical Grade Lab, Special Information 0.3 to 3.27 mg/L Si with 28 mm cell. 1 to 100 mg/l SiO2, 0.5 to 46.7 mg/l Si with 16 mm cell, 0.7 to 70.0 mg/l SiO2, Package Quantity 100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.