Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent, Powder Pack, PK1000

  • Mfr # CI2-1 TP LP

  • Zoro # G6503743


product price: $276.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.02 to 2.00 mg/L Cl2 on pHotoFlex and 900 or 0.1 to 8.0 mg/L Using Two Packs On the 900 Only
Includes
(1000) Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI2-1 TP LP
Zoro #
G6503743
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - DPD - Free Chlorine
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.02 to 2.00 mg/L Cl2 on pHotoFlex and 900 or 0.1 to 8.0 mg/L Using Two Packs On the 900 Only
Includes
(1000) Packs
For Use With
Photometer
Chemical Grade
Lab
Concentration
0.5% to 2%
Product Type
Colorimeter Reagents - DPD - Free Chlorine
Special Information
0.02 to 2.00 mg/l Cl2 on PhotoFlex and 900 or 0.1 to 8.0 mg/L using Two Packs on the 900 Only
Storage Temperature - Maximum
20 Degrees C
Compatible Manufacturer Model Number
900
REMOVE - Previous PI Node
Reagents and Refills
Container Type
Pack
Volume
10 mL
Compatible Product Type
PhotoFlex Colorimeter, Photometers

Description

Colorimeter Reagents - DPD - Free Chlorine, Concentration 0.5 Percent to 2 Percent, Chemical Grade Lab, Special Information 0.02 to 2.00 mg/l Cl2 on PhotoFlex and 900 or 0.1 to 8.0 mg/L using Two Packs on the 900 Only, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.