Zoro Homepage

Reagent Powder Pack, PK1000

  • Mfr # CI2-3 TP LP

  • Zoro # G203559623


product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Type
Powder Pack
For Use With
Photometer
Sub-Category
Reagents
Product Type
Colorimeter Reagents - DPD - Total Chlorine
Range
0.02 to 2.00 mg/L Cl2 on pHotoFlex and 900 or 0.1 to 8.0 mg/L Using Two Packs On the 900 Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI2-3 TP LP
Zoro #
G203559623
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - DPD - Total Chlorine
Type
Powder Pack
For Use With
Photometer
Sub-Category
Reagents
Product Type
Colorimeter Reagents - DPD - Total Chlorine
Range
0.02 to 2.00 mg/L Cl2 on pHotoFlex and 900 or 0.1 to 8.0 mg/L Using Two Packs On the 900 Only
Includes
(1000) Packs
REMOVE - Previous PI Node
Reagents and Refills
Volume
10 mL
Concentration
0.02 - 2.00 mg/l Cl2 on pHotoFlex and 900; 1 - 8.0 mg/L using two packs on the 900 only
Chemical Grade
Lab
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Form
Powder
Special Information
0.02 to 2.00 mg/l Cl2 on PhotoFlex and 900 or 0.1 to 8.0 mg/L using Two Packs on the 900 Only
Container Type
Pack
Storage Temperature - Maximum
20 Degrees C
Compatible Manufacturer Model Number
900

Description

Colorimeter Reagents - DPD - Total Chlorine, Concentration 0.02 - 2.00 mg/l Cl2 on pHotoFlex and 900; 1 - 8.0 mg/L using two packs on the 900 only, Chemical Grade Lab, Special Information 0.02 to 2.00 mg/l Cl2 on PhotoFlex and 900 or 0.1 to 8.0 mg/L using Two Packs on the 900 Only, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.