Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Powder Pack, PK1000

  • Mfr # PO4-1 TP LP

  • Zoro # G903559565


product price: $411.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.007 to 0.800 mg/L PO4-P, 0.02 to 2.45 mg/L PO4
Includes
(1000) Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO4-1 TP LP
Zoro #
G903559565
UPC #
-
Country of Origin
Germany

Details

Item
Phosphate Reagents - Orthophosphate
Sub-Category
Reagents
Type
Powder Pack
Form
Powder
Range
0.007 to 0.800 mg/L PO4-P, 0.02 to 2.45 mg/L PO4
Includes
(1000) Packs
For Use With
Photometer
Product Type
Phosphate Reagents - Orthophosphate
Chemical Grade
Lab
Concentration
0.007 - 0.800 mg/l PO4-P; 0.02 - 2.45 mg/L PO4
Compatible Product Type
PhotoFlex Colorimeter, Photometers
REMOVE - Previous PI Node
Reagents and Refills
Special Information
0.007 to 0.800 mg/l PO4-P, 0.02 to 2.45 mg/L PO4
Container Type
Pack

Description

Phosphate Reagents - Orthophosphate, Concentration 0.007 - 0.800 mg/l PO4-P; 0.02 - 2.45 mg/L PO4, Chemical Grade Lab, Special Information 0.007 to 0.800 mg/l PO4-P, 0.02 to 2.45 mg/L PO4, Package Quantity 1000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.