Reagent Vial, PK25
Mfr # NH4-3 TC (HR)
Zoro # G103559587
product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagents
Type
Vial
Range
0.4 to 50 mg/L NH4-N or 0.5 to 64.4 NH4, NH3-N and NH3 Can be Calculated with pHotoFlex pH and Connected pH/Temp External Probe, pHotoFlex STD Can Calculate NH3 Via Multiplier, Range is Temp and pH Dependent
Includes
25 Packs
For Use With
Photometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH4-3 TC (HR)
Zoro #
G103559587
UPC #
-
Country of Origin
Germany
Details
Item
Colorimeter Reagents - Nitrogen - Ammonia - HR
Sub-Category
Reagents
Type
Vial
Range
0.4 to 50 mg/L NH4-N or 0.5 to 64.4 NH4, NH3-N and NH3 Can be Calculated with pHotoFlex pH and Connected pH/Temp External Probe, pHotoFlex STD Can Calculate NH3 Via Multiplier, Range is Temp and pH Dependent
Includes
25 Packs
For Use With
Photometer
Product Type
Colorimeter Reagents - Nitrogen - Ammonia - HR
Concentration
0.4 - 50 mg/L NH4-N; 0.5 - 64.4 NH4
Chemical Grade
Lab
Container Type
Vial
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Special Information
0.4 to 50 mg/L NH4-N or 0.5 to 64.4 NH4, NH3-N & NH3 can be Calculated with PhotoFlex pH and Connected pH/Temp External Probe, Range is temp and pH Dependent, PhotoFlex STD can Calculate NH3 via Multiplier
Description
Colorimeter Reagents - Nitrogen - Ammonia - HR, Concentration 0.4 - 50 mg/L NH4-N; 0.5 - 64.4 NH4, Chemical Grade Lab, Special Information 0.4 to 50 mg/L NH4-N or 0.5 to 64.4 NH4, NH3-N & NH3 can be Calculated with PhotoFlex pH and Connected pH/Temp External Probe, Range is temp and pH Dependent, PhotoFlex STD can Calculate NH3 via Multiplier, Package Quantity 25
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.