Reagent Vial, PK25
Mfr # NO3-1 TC
Zoro # G003559540
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagents
Type
Vial
Range
0.2 to 30 mg/L NO3-N, 1.0 to 133 NO3
Includes
25 Packs
For Use With
Photometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NO3-1 TC
Zoro #
G003559540
UPC #
-
Country of Origin
Germany
Details
Item
Colorimeter Reagents - Nitrate
Sub-Category
Reagents
Type
Vial
Range
0.2 to 30 mg/L NO3-N, 1.0 to 133 NO3
Includes
25 Packs
For Use With
Photometer
Product Type
Colorimeter Reagents - Nitrate
Chemical Grade
Lab
Concentration
0.2-30 mg/L NO3-N; 1.0 - 133 NO3
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Container Type
Vial
Special Information
0.2 to 30 mg/L NO3-N, 1.0 to 133 NO3
REMOVE - Previous PI Node
Reagents and Refills
Description
Colorimeter Reagents - Nitrate, Concentration 0.2-30 mg/L NO3-N; 1.0 - 133 NO3, Chemical Grade Lab, Special Information 0.2 to 30 mg/L NO3-N, 1.0 to 133 NO3, Package Quantity 25
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.