Rechargeable Battery
Mfr # RB FLEX/430
Zoro # G6982823
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Type
Rechargeable
Includes
Battery, Universal Plug
Display
No
Manufacturers Warranty Length
No Warranty
Power Source
No Power Source Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB FLEX/430
Zoro #
G6982823
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
No Warranty
Details
Item
Rechargeable Battery
Type
Rechargeable
Includes
Battery, Universal Plug
Display
No
Power Source
No Power Source Needed
Product Type
Rechargeable Battery
Description
Rechargeable Battery, Type Rechargeable, Display No, Includes Battery with Universal Plug, Manufacturers Warranty Length No Warranty
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.