Replacement Light Shield
Mfr # REP3-90001004Y
Zoro # G6702534
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Type
PhotoFlex STD
Manufacturers Warranty Length
No Warranty
Display
No
Power Source
No Power Source Needed
Product Type
Replacement Light Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REP3-90001004Y
Zoro #
G6702534
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
No Warranty
Details
Item
Replacement Light Shield
Type
PhotoFlex STD
Display
No
Power Source
No Power Source Needed
Product Type
Replacement Light Shield
Description
Replacement Light Shield, Type PhotoFlex STD, Display No, Manufacturers Warranty Length No Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.