Sensor, 9 in H, Plastic
- Mfr # 1008-4
- Zoro # G0938147
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro13
Type
ORP
Testing Parameter
ORP
Cable Length
4 m
Includes
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008-4
- Zoro #
- G0938147
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro13
- Type
- ORP
- Testing Parameter
- ORP
- Includes
- Cable
- Body Material
- Plastic
- Connector
- Mil-Spec
- Sub-Category
- Probes
- Recommended Use
- Laboratory Applications
- Junction
- Single
- Material
- Plastic
- Product Type
- Sensor
- Test Parameters
- ORP
- Connection Type
- Mil-Spec
- Electrolyte
- Gel, KCl
- Disposability
- Reusable
- Shell Material
- Plastic
- Compatible Product Type
- YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro13
- Traction Material
- Plastic
Dimensions
- Cable Length
- 4 m
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 4 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Sensor, ORP, Testing Parameter ORP, Body Material Plastic, Cable Length 4 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro13, Standards Not Applicable, Junction Single, Electrolyte Gel, KCl, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.