Zoro Homepage

Sensor Kit, Plastic, Sensors

  • Mfr # 606114

  • Zoro # G4335950


product price: $78.15
/ea
Free Shipping & Returns

Key Features

For Use With
Ecosense EC30A
Type
Conductivity
Testing Parameter
Conductivity
Body Material
Plastic
Range
0 Degrees to 99.5 Degrees C or 32 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606114
Zoro #
G4335950
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Sensor Kit
For Use With
Ecosense EC30A
Type
Conductivity
Testing Parameter
Conductivity
Body Material
Plastic
Range
0 Degrees to 99.5 Degrees C or 32 Degrees to 212 Degrees F
Tip Shape
Flat
Temp. Sensor
Yes
Shelf Life
12 mo
Operating Temp. Range
0 Degrees to 50 Degrees C
Measurement Range
0 Degrees to 99.5 Degrees C or 32 Degrees to 212 Degrees F
Recommended Use
Field
Sub-Category
Sensors
Material
Plastic
Product Type
Sensor Kit
Operating Temperature - Maximum
122 Degrees F
Test Parameters
Conductivity
Operating Temperature - Minimum
32 Degrees F

Description

Sensor Kit, Conductivity, Testing Parameter Conductivity, Measurement Range 0 Degrees to 99.5 Degrees C or 32 Degrees to 212 Degrees F, Tip Shape Flat, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Plastic, Temp. Sensor Yes, For Use With Ecosense EC30A, Shelf Life 12 mo, Recommended Use Field, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.