Zoro Homepage

Single Sensor Cable, 1 Meter

  • Mfr # 10-1

  • Zoro # G2590822


product price: $441.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
1 m
Sub-Category
Cables
Application
Supports pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probes
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1
Zoro #
G2590822
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Single Sensor Cable
For Use With
YSI Professional Plus Multiparameter Meter
Sub-Category
Cables
Application
Supports pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probes
Product Type
Single Sensor Cable

Description

Single Sensor Cable, Application Supports pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probes, For Use With YSI Professional Plus Multiparameter Meter, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.