Zoro Homepage

Single Sensor Cable, 1 Meter

  • Mfr # 30-1

  • Zoro # G3050661


product price: $392.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI Professional Plus Multiparameter Meter
Testing Parameter
Conductivity, Salinity, TDS, Temperature
Cable Length
1 m
Sub-Category
Cables
Application
Supports Conductivity Probes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1
Zoro #
G3050661
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Single Sensor Cable
For Use With
YSI Professional Plus Multiparameter Meter
Testing Parameter
Conductivity, Salinity, TDS, Temperature
Sub-Category
Cables
Application
Supports Conductivity Probes
Calibration
Yes
Electric Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
Electric Conductivity Range
0 to 200 mS/cm (Auto Range)
Temperature Compensation Range
-5 Degrees to +55 Degrees C
Salinity Accuracy
+/-1% of The Reading or 0.1 ppt, Whichever is Greater
Operating Temp. Range (F)
32.9 Degrees to 131 Degrees F
Display
No Display
TDS Accuracy
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Waterproof
Yes
Electric Conductivity Accuracy
0 to 200 mS/cm (Auto Range)
Temp. Resolution
0.1 Degrees C
TDS Resolution
0.001g/L, 0.01g/L, 0.1g/L
Displayed Temperature Range
-5 Degrees to +55 Degrees C
Salinity Resolution
0.01 ppt
Memory
Data Memory Held In Instrument
Power Source
No Power Source Required
Auto Power Off
Yes
Number of Tests
0
Salinity Range
0 to 70 ppt
Temp. Accuracy
+/-0.2 Degrees C
Operating Temp. Range (C)
-5 Degrees to 55 Degrees C
Automatic Temperature Compensation
Yes
TDS Range
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Product Type
Single Sensor Cable

Description

Single Sensor Cable, Application Supports Conductivity Probes, For Use With YSI Professional Plus Multiparameter Meter, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.