Zoro Homepage

Single Sensor Cable, 30 Meter

  • Mfr # 30-30

  • Zoro # G3220901


product price: $685.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
30 m
Includes
Cable Management Kit
Sub-Category
Cables
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-30
Zoro #
G3220901
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
30 m
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Single Sensor Cable
For Use With
YSI Professional Plus Multiparameter Meter
Includes
Cable Management Kit
Sub-Category
Cables
Application
Supports Conductivity Probes
Product Type
Single Sensor Cable

Description

Single Sensor Cable, Application Supports Conductivity Probes, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.