Zoro Homepage

Syringe, 20mL, Plastic

  • Mfr # YPT370

  • Zoro # G9703461


product price: $14.19
/ea

Key Features

Material
Plastic
Capacity
20 mL
Color
Clear
Type
Accessory
Replaceable Tip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPT370
Zoro #
G9703461
UPC #
-
Country of Origin
United Kingdom

Details

Item
Syringe
Material
Plastic
Capacity
20 mL
Color
Clear
Type
Accessory
Replaceable Tip
No
Body Material
Plastic
For Use With
YSI Photometers
Voltage Rating
No Battery Needed
Tip Material
Polypropylene
Individually Packaged
Yes
Needle Type
Removable
Attachment Type
Luer
Capacity - English
0.67 fl oz
Reusable
Disposable
Compatible Needles
YSI Photometer
Features
Direct-Reading Concentrations with Automatic Set Up, Large Backlit Graphic Display, Waterproof
Syringe Type
Accessory
Includes Needles
No
Barrel Material
Plastic
Plunger Material
Plastic
Includes Graduations
Yes
Capacity - Metric
20 mL

Description

Syringe, Capacity - Metric 20 mL, Syringe Type Accessory, Barrel Material Plastic, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles YSI Photometer, Capacity - English 0.67 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastic, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.