Zoro Homepage

Temperature Electrode, Flat, Glass

  • Mfr # SCIENCELINE TEMP 136

  • Zoro # G7137715


product price: $266.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI TruLab Line
Type
Temperature
Testing Parameter
Temperature
Cable Length
1 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIENCELINE TEMP 136
Zoro #
G7137715
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
1 m
Length
120 mm
Manufacturers Warranty Length
1 yr
Diameter
12mm
Overall Length
120 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Item
Electrode
For Use With
YSI TruLab Line
Type
Temperature
Testing Parameter
Temperature
Includes
Cable
Body Material
Glass
Tip Shape
Flat
Temp. Sensor
Yes
Recommended Use
Laboratory Applications
Sub-Category
Electrodes: Temperature
Operating Temp. Range
-30 Degrees to 135 Degrees C
Shelf Life
12 mo
Connector
SMEK Plug Head
Material
Glass
Product Type
Electrode
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
275 Degrees F
Connection Type
Banana Plug
Test Parameters
Temperature

Description

Electrode, Temperature, Testing Parameter Temperature, Tip Shape Flat, Operating Temp. Range -30 Degrees to 135 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector Banana Plug, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.