Temperature Electrode, Stainless Steel
Mfr # SCIENCELINE TEMP 135
Zoro # G7094552
product price: $390.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI TruLab Line
Type
Temperature
Testing Parameter
Temperature
Cable Length
1 m
Includes
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCIENCELINE TEMP 135
Zoro #
G7094552
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
1 m
Diameter
12mm
Manufacturers Warranty Length
1 yr
Length
120 mm
Overall Length
120 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm
Description
Electrode, Temperature, Testing Parameter Temperature, Tip Shape Flat, Operating Temp. Range -30 Degrees to 135 Degrees C, Body Material Stainless Steel, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector Banana Plug, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.