Zoro Homepage

Temperature Probe, Glass, Single Junction

  • Mfr # 130-1

  • Zoro # G7097955


product price: $70.99
/ea

Key Features

Type
Temperature
Testing Parameter
Temperature
Measurement Range
-2 to 16 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-1
Zoro #
G7097955
UPC #
-
Country of Origin
China

Dimensions

Length
184 mm
Manufacturers Warranty Length
6 mo
Cable Length
1 m
Overall Length
184 mm
Manufacturer Warranty Length
6 mo

Details

Type
Temperature
Testing Parameter
Temperature
Measurement Range
-2 to 16 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Glass
Connector
BNC
Tip Shape
Flat
Temp. Sensor
Yes
For Use With
EcoSense pH100A/pH100M
Item
Probe
pH Range
-2 to 16
Recommended Use
Basic
Junction
Single
Shelf Life
12 mo
Includes
Cable
Sub-Category
Meter Accessories
Special Features
Autolock
Product Type
Probe
Material
Glass
Operating Temperature - Minimum
32 Degrees F
Test Parameters
Temperature
Connection Type
BNC
Operating Temperature - Maximum
122 Degrees F
Range
-2 to 16 pH

Description

Probe, Temperature, Testing Parameter Temperature, Measurement Range -2 to 16 pH, pH Range -2 to 16, Tip Shape Flat, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Glass, Length 184 mm, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor Yes, For Use With EcoSense pH100A/pH100M, Shelf Life 12 mo, Junction Single, Special Features Autolock, Includes Cable, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.