Shop YSI
See all product information
Create Account
Universal Power Supply, 2 1/4 in H
- Mfr # 902867Y
- Zoro # G6572404
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
For Use With
MultiLab Instruments
Application
Photometry
Features
NT Multirange
Manufacturers Warranty Length
No
Sub-Category
Photometer Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 902867Y
- Zoro #
- G6572404
- UPC #
- -
- Country of Origin
- Germany
- Item
- Universal Power Supply
- For Use With
- MultiLab Instruments
- Application
- Photometry
- Features
- NT Multirange
- Sub-Category
- Photometer Accessories
- Product Type
- Universal Power Supply
Dimensions
- Manufacturers Warranty Length
- No
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 3 1/4 in
- Overall Depth
- 3 5/8 in
- Overall Height
- 2 1/4 in
Description
Universal Power Supply, Application Photometry, NT Multirange, For Use With MultiLab Instruments, Includes Not Applicable, Manufacturers Warranty Length No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.