Zoro Homepage

Waterproof pH Meter, Graphic Display

  • Mfr # PRO10

  • Zoro # G9374163


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
ORP, pH, Temperature
Manufacturers Warranty Length
3 yr
Includes
Instrument Only
Display
Graphic
Power Source
C Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO10
Zoro #
G9374163
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cable Length
No Cable
Manufacturer Warranty Length
3 yr

Details

Item
Handheld Multiparameter Meter
Testing Parameter
ORP, pH, Temperature
Includes
Instrument Only
Display
Graphic
Power Source
C Batteries
Calibration
Self
Waterproof
IP67
Auto Power Off
No Auto Power Off
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
pH Resolution
0.01 pH
pH Range
0.00 to 14.00
Memory
500 Data Sets
ORP Range
-1500 to 1500 mV
ORP Resolution
1 mV
Temp. Accuracy
+/-0.2 Degrees C
Temp. Resolution
0.1 Degrees C
ORP Accuracy
+/-20 mV
pH Accuracy
+/-0.2 pH
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Displayed Temperature Range
-5 Degrees to 55 Degrees C
Number of Tests
50
Product Type
Handheld Multiparameter Meter
pH Range - Maximum
14 pH
Oxidation-Reduction Potential - Minimum
-1,500 mV
Display Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
122 Degrees F
Display Temperature - Maximum
55 Degrees C
pH Range - Minimum
0 pH
Resistance Properties
Waterproof
Display Type
Digital
Data Logging Included
Data Recorded
Operating Temperature - Minimum
32 Degrees F
Oxidation-Reduction Potential - Maximum
1,500 mV
Temperature Accuracy
+/-0.2 Degrees C
Test Parameters
ORP, pH, Temperature

Description

Handheld Multiparameter Meter, pH Range 0.00 to 14.00, ORP Range -1500 to 1500 mV, Waterproof IP67, Displayed Temperature Range -5 Degrees to 55 Degrees C, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display Graphic, Auto Power Off No Auto Power Off, Memory 500 Data Sets, Calibration Self, Cable Length No Cable, Power Source C Batteries, Includes Instrument Only, Manufacturers Warranty Length 3 yr, Number of Tests 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.