Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zobell Solution, 270.0 to 198.5 mV, 125 mL

  • Mfr # 3682

  • Zoro # G0913297


product price: $64.29
/ea

Key Features

For Use With
YSI Professional Plus Multiparameter Meter
Type
ORP
Range
270.0 to 198.5 mV
Container
125 mL Bottle
Features
ORP Range 270.0 to 198.5 mV Dependent on Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3682
Zoro #
G0913297
UPC #
-
Country of Origin
United States

Details

Item
Zobell Solution - ORP Standard
For Use With
YSI Professional Plus Multiparameter Meter
Type
ORP
Range
270.0 to 198.5 mV
Container
125 mL Bottle
Features
ORP Range 270.0 to 198.5 mV Dependent on Temperature
Volume
125 mL
Product Type
Zobell Solution - ORP Standard
Chemical Grade
Lab
REMOVE - Previous PI Node
Calibration Solutions
Compatible Product Type
YSI Professional Plus Multiparameter Meter

Description

Zobell Solution - ORP Standard, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.