This item is Discontinued.

Yssoa Gaming chair Black Red Color, WIDE FNGAMECHAIR01BRWIDE

Gaming chair Black Red Color, WIDE (Discontinued)

  • Mfr # FNGAMECHAIR01BRWIDE
  • Zoro # G805899370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNGAMECHAIR01BRWIDE
Zoro #
G805899370
UPC #
840166236888
Country of Origin
China

Dimensions

Length
31.00
Height
23.00
Width
11.50
Size
‎18.5 x 24 x 43 inches

Details

Color
Black
Material
Metal&Faux Leather
Weight
33.95

Description

* [Comfort Design] Ergonomic design helps you maintain a neutral, balanced posture and reduce your pressure and pain. Well-padded seat, lumbar & headrest cushions make extended gaming sessions more enjoyable.
* [Fully Adjustable] Large angle adjuster provides perfect angle support from 90 to 120 degrees to suit all your needs. Gas lift cylinder allows height adjusting from 16 to 19 inches. Full 360 degrees of swivel rotation enable dynamic movement.
* [High Quality] The video game chair use high quality materials - durable metal frame, supportive molded foam, soft PU leather and smooth rolling casters.
* [Low Noise] Our gaming chair have smooth roller wheels which doesn’t require the mat, it moves smoothly over the carpet and the tile as well. And it won’t make noises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.