This item is Discontinued.

Yu Shan Co Usa Ltd 176-53 5 shelf ladder bookcase Espresso 176-53

This item is Discontinued.

Yu Shan Co Usa

Ltd 176-53 5 shelf ladder bookcase Espresso (Discontinued)

Mfr # 176-53
Zoro # G503693591
UPC # 30159176530
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
176-53
Zoro #
G503693591
UPC #
30159176530
Country of Origin
China

Description

Made of 100% solid wood.This ladder style corner bookshelf gives you storage room in an area that was going to waste.This bookcase is perfect for books, collectables and more.Constructed from wood with deep brown finish, this bookcase will complement any decor.Assembly level/degree of difficulty: Easy.Dimension: 26.5" (L) x 14.25" (W) x 72" (H).
  • Length: 26.5
  • Height: 72
  • Width: 14.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.