Zoro Homepage

60 in. Canvas Untreated Fabric; 6 Duck - 21 oz

  • Mfr # CANU2160W

  • Zoro # G604136409


product price: $65.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANU2160W
Zoro #
G604136409
UPC #
-
Country of Origin
China

Description

We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.

Features
  • Untreated canvas, 6 cotton duck
Cautions:
  • Shrinkage is approximately 7-9%
Specifications
  • Color: Duck
  • Construction: Canvas
  • Content: 100% Cotton
  • Width: 60"
  • Weight: 35.00 oz per Linear Yard, 21.00 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.