Shop Z-LIMIT
See all product information
Create Account
8" / 200mm Electronic Digital Caliper
- Mfr # 4109-0031
- Zoro # G2472899
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005"/0.01mm
Range
0 to 8"/0 to 200mm
Operation
Electronic
Features
Last Measuring Position Retained when Shut Off, 4-Way Measurments: Outside, Inside, Depth, Step; Automatic Shut-off After 5 Minutes of Non Use, Three key Model: Inch/mm, On/Off, Zero
Includes
(1) Battery (CR-2032), (1) Thumb Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4109-0031
- Zoro #
- G2472899
- UPC #
- 769053046907
- Country of Origin
- China
- Item
- Ultra Series Electronic Caliper
- Resolution
- 0.0005"/0.01mm
- Range
- 0 to 8"/0 to 200mm
- Operation
- Electronic
- Features
- Last Measuring Position Retained when Shut Off, 4-Way Measurments: Outside, Inside, Depth, Step; Automatic Shut-off After 5 Minutes of Non Use, Three key Model: Inch/mm, On/Off, Zero
- Includes
- (1) Battery (CR-2032), (1) Thumb Roller
- Spindle
- Caliper
- Anvil
- Caliper
Description
Electronic Digital Caliper 8 In./200mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.