Zoro Homepage

1 Light Wall Sconce in Brushed Nickel

  • Mfr # 1943-1S-BN

  • Zoro # G715085429


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Dimmable
Yes
Standards
CETL
Lamp Included
No
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943-1S-BN
Zoro #
G715085429
UPC #
685659196474
Country of Origin
China

Dimensions

Height
7 in
Width
7.75 in
Length
5 in
Backplate Dimensions
6.53" L x 5.7" H

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CETL
Lamp Included
No
Housing Finish
Clear
Watts
100W
Series
Glacier
Damp/Wet Rating
Damp
Frame Material
Steel
Style
Architectural, Contemporary, Linear, Glass, Modern
Shade Material
Glass
Number of Lights
1
Bulb Base
Medium

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.