Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Light Wall Sconce in Brushed Nickel

  • Mfr # 7515-1S-BN

  • Zoro # G315085447


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
5 in
Dimmable
Yes
Series
Landon
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515-1S-BN
Zoro #
G315085447
UPC #
685659204766
Country of Origin
China

Dimensions

Height
8.75 in
Width
5 in
Length
7 in
Backplate Dimensions
4.75" W x 8.75" H

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Landon
Standards
ETL
Lamp Included
No
Damp/Wet Rating
Damp
Housing Finish
Clear Ribbed
Watts
100W
Frame Material
Steel
Shade Material
Glass
Number of Lights
1
Style
Transitional, Modern, Contemporary, Restoration
Bulb Base
Medium

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.