Zoro Homepage

1 Light Wall Sconce in Matte Black

  • Mfr # 7514-1S-MB

  • Zoro # G215085479


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
7 in
Dimmable
Yes
Watts
100W
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7514-1S-MB
Zoro #
G215085479
UPC #
685659204452
Country of Origin
China

Dimensions

Height
7.25 in
Width
7 in
Length
5 in
Backplate Dimensions
4.75" W x 4.75" H

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Watts
100W
Standards
ETL
Housing Finish
Matte Opal
Damp/Wet Rating
Damp
Series
Annalise
Lamp Included
No
Frame Material
Steel
Bulb Base
Medium
Style
Transitional, Modern, Architectural
Number of Lights
1
Shade Material
Glass

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.