Zoro Homepage

1 Light Wall Sconce in Matte Black

  • Mfr # 7515-1S-MB

  • Zoro # G715085443


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
5 in
Dimmable
Yes
Standards
ETL
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515-1S-MB
Zoro #
G715085443
UPC #
685659204759
Country of Origin
China

Dimensions

Height
8.75 in
Width
5 in
Length
7 in
Backplate Dimensions
4.75" W x 8.75" H

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
ETL
Damp/Wet Rating
Damp
Watts
100W
Series
Landon
Housing Finish
Clear Ribbed
Lamp Included
No
Frame Material
Steel
Style
Transitional, Modern, Contemporary, Restoration
Bulb Base
Medium
Shade Material
Glass
Number of Lights
1

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.