
1 Light Wall Sconce in Modern Gold
Mfr # 1943-1S-MGLD
Zoro # G915085427
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Dimmable
Yes
Series
Glacier
Damp/Wet Rating
Damp
Housing Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943-1S-MGLD
Zoro #
G915085427
UPC #
685659196498
Country of Origin
China
Dimensions
Height
7 in
Width
7.75 in
Length
5 in
Backplate Dimensions
6.53" L x 5.7" H
Details
Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Series
Glacier
Damp/Wet Rating
Damp
Housing Finish
Clear
Standards
CETL
Lamp Included
No
Watts
100W
Frame Material
Steel
Number of Lights
1
Style
Architectural, Contemporary, Linear, Glass, Modern
Shade Material
Glass
Bulb Base
Medium
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.