
1 Light Wall Sconce in Modern Gold
Mfr # 7514-1S-MGLD
Zoro # G815085466
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Width
7 in
Dimmable
Yes
Standards
ETL
Series
Annalise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7514-1S-MGLD
Zoro #
G815085466
UPC #
685659204483
Country of Origin
China
Dimensions
Height
7.25 in
Width
7 in
Length
5 in
Backplate Dimensions
4.75" W x 4.75" H
Details
Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Standards
ETL
Series
Annalise
Lamp Included
No
Housing Finish
Matte Opal
Watts
100W
Damp/Wet Rating
Damp
Frame Material
Steel
Number of Lights
1
Style
Transitional, Modern, Architectural
Bulb Base
Medium
Shade Material
Glass
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.