
1 Light Wall Sconce in Modern Gold
Mfr # 7515-1S-MGLD
Zoro # G715085405
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Width
5 in
Dimmable
Yes
Housing Finish
Clear Ribbed
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7515-1S-MGLD
Zoro #
G715085405
UPC #
685659204780
Country of Origin
China
Dimensions
Height
8.75 in
Width
5 in
Length
7 in
Backplate Dimensions
4.75" W x 8.75" H
Details
Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Housing Finish
Clear Ribbed
Standards
ETL
Series
Landon
Watts
100W
Damp/Wet Rating
Damp
Lamp Included
No
Style
Transitional, Modern, Contemporary, Restoration
Number of Lights
1
Bulb Base
Medium
Shade Material
Glass
Frame Material
Steel
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.