Zoro Homepage

1 LightPendant in Matte Black

  • Mfr # 919MP12-MB-LED

  • Zoro # G515085407


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
4.75 in
Housing Finish
Matte Black
Number of Lights
1
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP12-MB-LED
Zoro #
G515085407
UPC #
685659203813
Country of Origin
China

Dimensions

Height
12 in
Length
4.75 in
Width
4.75 in
Cord Length
180 in
Canopy Dimensions
4.75" L x 4.75" W

Details

Housing Finish
Matte Black
Number of Lights
1
Style
Modern
Collection Name
Forest
Color Temp.
3000K
Item
Pendant
Finish
Matte Black
CRI
>80
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Yes
Lamp Included
Yes
Standards
ETL
Watts
5W
Material
Steel
LED Delivered Lumen
260
LED Source Lumen
450
Location Rating
Damp
Bulb Base
LED-Integrated

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.