
1 LightPendant in Modern Gold
Mfr # 919MP24-MGLD-LED
Zoro # G015085440
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Width
4.75 in
Housing Finish
Modern Gold
Number of Lights
1
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919MP24-MGLD-LED
Zoro #
G015085440
UPC #
685659203837
Country of Origin
China
Dimensions
Height
23.75 in
Length
4.75 in
Width
4.75 in
Cord Length
180 in
Canopy Dimensions
4.75" L x 4.75" W
Details
Housing Finish
Modern Gold
Number of Lights
1
Style
Modern
Collection Name
Forest
Color Temp.
3000K
Item
Pendant
Finish
Modern Gold
Dimmable
Yes
Description/Special Features
Sloped Ceiling Compatible
Standards
ETL
Material
Steel
Watts
5W
Lamp Included
Yes
CRI
>80
Bulb Base
LED-Integrated
LED Delivered Lumen
287
LED Source Lumen
450
Location Rating
Damp
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.