Zoro Homepage

12 Light Chandelier in Matte Black

  • Mfr # 1943-36MB

  • Zoro # G815085459


product price: $2,033.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Housing Finish
Clear
Fixture Wattage
60W
Finish
Matte Black
Standards
CETL
Cord Length
170 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943-36MB
Zoro #
G815085459
UPC #
685659206432
Country of Origin
China

Dimensions

Cord Length
170 in
Chain Length
120 in
Height
38 in
Length
27.5 in
Width
27.5 in
Canopy Dimensions
5.9" L x 5.9" W

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60W
Finish
Matte Black
Standards
CETL
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection
Glacier
Dimmable
Yes
Shade Material
Glass
Number of Lights
12
Description/Special Features
Sloped Ceiling Compatible
Material
Steel
Bulb Included
No
Location Rating
Dry
Bulb Base
Candelabra

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.