
12 Light Chandelier in Modern Gold
Mfr # 1943-36MGLD
Zoro # G015085471
product price: $2,239.99
/eaKey Features
Housing Finish
Clear
Fixture Wattage
60W
Finish
Modern Gold
Style
Architectural, Contemporary, Linear, Glass, Modern
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943-36MGLD
Zoro #
G015085471
UPC #
685659206449
Country of Origin
China
Dimensions
Height
38 in
Length
27.5 in
Chain Length
120 in
Cord Length
170 in
Width
27.5 in
Canopy Dimensions
5.9" L x 5.9" W
Details
Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60W
Finish
Modern Gold
Style
Architectural, Contemporary, Linear, Glass, Modern
Dimmable
Yes
Bulb Included
No
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
Shade Material
Glass
Number of Lights
12
Collection
Glacier
Material
Steel
Bulb Base
Candelabra
Location Rating
Dry
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.