Shop Z-LITE
See all product information
Create Account
12 Light Outdoor Post Mount Fixture
- Mfr # 580PHB-4-564P-BK
- Zoro # G112668676
product price:Â
$
2,280.60
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Height
125.75 in
Number of Lamps
12
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580PHB-4-564P-BK
- Zoro #
- G112668676
- UPC #
- 685659199666
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Number of Lamps
- 12
- Standards
- CUL/cETLu
- Bulb Type
- Candelabra
- Watts
- 60W
- Lens Material
- Glass
- Series
- Westover
- Shade Finish
- Clear Beveled
- Frame Material
- Brass
- Location Rating
- Wet
Dimensions
- Height
- 125.75 in
- Width
- 33.25 in
Description
This twelve-light outdoor post mount fixture adds a traditional silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.