Zoro Homepage

18 Light Chandelier in Matte Black

  • Mfr # 1943-48MB

  • Zoro # G915085410


product price: $2,843.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Finish
Clear
Fixture Wattage
60W
Number of Lights
18
Bulb Included
No
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943-48MB
Zoro #
G915085410
UPC #
685659206418
Country of Origin
China

Dimensions

Chain Length
120 in
Width
31 in
Cord Length
170 in
Height
50.5 in
Length
31 in
Canopy Dimensions
5.9" L x 5.9" W

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60W
Finish
Matte Black
Number of Lights
18
Bulb Included
No
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Shade Material
Glass
Material
Steel
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection
Glacier
Dimmable
Yes
Bulb Base
Candelabra
Location Rating
Dry

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.