
2 LightWall Sconce in Modern Gold
Mfr # 919S-MGLD-LED
Zoro # G315085430
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Dimmable
Yes
Finish
Modern Gold
Damp/Wet Rating
Damp
Description/Special Features
Sloped Ceiling Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919S-MGLD-LED
Zoro #
G315085430
UPC #
685659203868
Country of Origin
China
Dimensions
Height
13.75 in
Width
3.25 in
Length
4.75 in
Backplate Dimensions
4.75" W x 4.75" H
Details
Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Damp/Wet Rating
Damp
Description/Special Features
Sloped Ceiling Compatible
Standards
ETL
Watts
10W
Series
Forest
Housing Finish
Modern Gold
Lamp Included
Yes
Color Temperature
3000K
Style
Modern
LED Delivered Lumen
612
Color Rendering Index
>80
Bulb Base
LED-Integrated
Number of Lights
2
Frame Material
Steel
LED Source Lumen
900
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.