Zoro Homepage

3 Light Vanity in Chrome

  • Mfr # 7514-3V-CH

  • Zoro # G315085409


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Length
24 in
Width
7 in
Housing Finish
Matte Opal
Style
Transitional, Modern, Architectural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7514-3V-CH
Zoro #
G315085409
UPC #
685659204551
Country of Origin
China

Dimensions

Height
7.25 in
Length
24 in
Width
7 in
Backplate Dimensions
8" W x 4.75" H

Details

Item
Vanity
Housing Finish
Matte Opal
Number of Lights
3
Style
Transitional, Modern, Architectural
Collection Name
Annalise
Shade Material
Glass
Finish
Chrome
Lamp Included
No
Standards
ETL
Lamp Watts
100W
Damp/Wet Rating
Damp
Dimmable
Yes
Frame Material
Steel
Bulb Base
Medium

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.