Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Light Vanity in Modern Gold

  • Mfr # 1943-3V-MGLD

  • Zoro # G015085457


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Length
5 in
Housing Finish
Clear
Number of Lights
3
Style
Architectural, Contemporary, Linear, Glass, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943-3V-MGLD
Zoro #
G015085457
UPC #
685659196573
Country of Origin
China

Dimensions

Height
7 in
Length
5 in
Width
24 in
Backplate Dimensions
22.83" L x 5.7" H

Details

Item
Vanity
Housing Finish
Clear
Number of Lights
3
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Lamp Included
No
Lamp Watts
100W
Dimmable
Yes
Standards
CETL
Damp/Wet Rating
Damp
Finish
Modern Gold
Bulb Base
Medium
Frame Material
Steel

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.