Zoro Homepage

4 Light Vanity in Brushed Nickel

  • Mfr # 7514-4V-BN

  • Zoro # G115085418


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Length
32 in
Width
7 in
Housing Finish
Matte Opal
Style
Transitional, Modern, Architectural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7514-4V-BN
Zoro #
G115085418
UPC #
685659204582
Country of Origin
China

Dimensions

Height
7.25 in
Length
32 in
Width
7 in
Backplate Dimensions
8" W x 4.75" H

Details

Item
Vanity
Housing Finish
Matte Opal
Number of Lights
4
Style
Transitional, Modern, Architectural
Collection Name
Annalise
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Watts
100W
Standards
ETL
Lamp Included
No
Finish
Brushed Nickel
Bulb Base
Medium
Frame Material
Steel

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.