
4 Light Vanity in Chrome
Mfr # 7514-4V-CH
Zoro # G015085464
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
32 in
Width
7 in
Housing Finish
Matte Opal
Style
Transitional, Modern, Architectural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7514-4V-CH
Zoro #
G015085464
UPC #
685659204599
Country of Origin
China
Dimensions
Height
7.25 in
Length
32 in
Width
7 in
Backplate Dimensions
8" W x 4.75" H
Details
Item
Vanity
Housing Finish
Matte Opal
Number of Lights
4
Style
Transitional, Modern, Architectural
Collection Name
Annalise
Shade Material
Glass
Finish
Chrome
Lamp Included
No
Dimmable
Yes
Damp/Wet Rating
Damp
Standards
ETL
Lamp Watts
100W
Bulb Base
Medium
Frame Material
Steel
Description
n/a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.