Zoro Homepage

5 Light Vanity in Matte Black

  • Mfr # 7515-5V-MB

  • Zoro # G215085417


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
6.75 in
Housing Finish
Clear Ribbed
Number of Lights
5
Style
Transitional, Modern, Contemporary, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515-5V-MB
Zoro #
G215085417
UPC #
685659204919
Country of Origin
China

Dimensions

Height
9 in
Length
6.75 in
Width
42 in
Backplate Dimensions
8" W x 4.75" H

Details

Item
Vanity
Housing Finish
Clear Ribbed
Number of Lights
5
Style
Transitional, Modern, Contemporary, Restoration
Collection Name
Landon
Shade Material
Glass
Finish
Matte Black
Dimmable
Yes
Lamp Watts
100W
Lamp Included
No
Damp/Wet Rating
Damp
Standards
ETL
Frame Material
Steel
Bulb Base
Medium

Description

n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.