Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbey Outdoor Post Light, Black & Matte Opal

  • Mfr # 549PHM-536P-BK

  • Zoro # G305836189


product price: $846.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
110.75"
Width
9.25"
Watts
100
Series
Abbey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549PHM-536P-BK
Zoro #
G305836189
UPC #
685659026443
Country of Origin
China

Dimensions

Height
110.75"
Width
9.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100
Series
Abbey
Dimmable
Yes
Number of Lamps
1
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base Type
Medium
Rated Location
Wet
Shade Finish
Matte Opal
Shade Material
Glass

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This medium outdoor post light fixture is made of steel and finished in black with matte opal glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.