Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbey Outdoor Wall Light, Black & Matte Opal

  • Mfr # 549B-BK

  • Zoro # G405836119


product price: $466.00
/ea
Free Shipping & Returns

Key Features

Width
7.75"
Height
17"
Length
9.5"
Series
Abbey
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549B-BK
Zoro #
G405836119
UPC #
685659025729
Country of Origin
China

Dimensions

Width
7.75"
Height
17"
Length
9.5"
Canopy Dimensions
5-1/2 in x 8-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Abbey
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Finish
Matte Opal
Shade Material
Glass
Dimmable
Yes
Bulb Base
Medium
Number of Lights
1
Rated Location
Wet

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large wall mount fixture is made of steel and finished in black with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.