Zoro Homepage
This item is Discontinued.
Z-Lite Abbey Outdoor Wall Light, Outdoor Rubbed Bronze & Matte Opal 550B-ORBZ

Abbey Outdoor Wall Light, Outdoor Rubbed Bronze & Matte Opal (Discontinued)

  • Mfr # 550B-ORBZ
  • Zoro # G705836253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550B-ORBZ
Zoro #
G705836253
UPC #
685659025798
Country of Origin
China

Dimensions

Width
7.75"
Height
17"
Length
9.5"
Canopy Dimensions
5-1/2 in x 8-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Abbey
Watts
100
Finish
Outdoor Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Bulb Base
Medium
Number of Lights
1
Shade Material
Glass
Rated Location
Wet
Shade Finish
Matte Opal

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large wall mount fixture is made of steel and finished in black with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.